Shop All Widespread Bathroom Faucets
Kingston Brass
KS2985PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze
Mfr # KS2985PKL
Zoro # G3056149
product price: $305.47
/ea
Free Shipping & Returns
$305.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 9.18
- Height 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2985PKL
- Zoro # G3056149
- UPC # 663370815911
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 11.5 |
Length | 14 |
Width | 6.31 |
Item Width (Inch) | 6.31 |
Item Length (Inch) | 14 |
Item Height (Inch) | 11.5 |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cross, 1/2", 150,304, Thrd Heavy (4381033830)
- SLOAN Ss3021 Lavatory Rectangular Undermount (3873021)
- ZURN Shower Drain, Linear, Stnlss Steel, 48in L (ZS880-48)
- DIXON Cam and Groove Adapter, 2-1/2", Aluminum (G250-E-AL)
- KINGSTON BRASS KS1970AL 8" Widespread Bathroom Faucet, Matte Black (KS1970AL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome (KB6961LL)
- KINGSTON BRASS KS4948CML Manhattan 8" Widespread Bathroom Faucet, Brushed Nickel (KS4948CML)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Polished Nickel (KB1976AX)
- KINGSTON BRASS FSC8939DKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel (FSC8939DKL)
- KINGSTON BRASS KS1977AX 8" Widespread Bathroom Faucet, Brushed Brass (KS1977AX)
- DELTA Haywood Two Handle Widespread Bathroom Faucet (35999LF)
- Kingston Brass Widespread Bathroom Faucets