Shop All Widespread Bathroom Faucets
Kingston Brass
KS2982CFL Century Widespread Bathroom Faucet W/ Brass Pop-Up, Brass
Mfr # KS2982CFL
Zoro # G3064165
product price: $311.97
/ea
Free Shipping & Returns
$311.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 9.37
- Includes Faucet; Mounting Hardware; Pop-Up Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2982CFL
- Zoro # G3064165
- UPC # 663370827945
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 6.31 |
Length | 8 |
Height | 11.5 |
Item Length (Inch) | 8 |
Item Width (Inch) | 6.31 |
Item Height (Inch) | 11.5 |
Description
By interweaving classic design and contemporary curvature, timeless sophistication is embodied within this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Century widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. As the superior complement to any transitional decor, the elongation and curved artistry of this faucet will leave you dazzled and wanting more. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Valve Coil, 208/240V, 60/50Hz, 10W (PKC-1-208/240)
- ANDERSON METALS Elbow Brass Cxmip 3/8X1/2 (750069-0608)
- SPEAKMAN Neo Robe Hook (SA-1008-BBZ)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 1" (4381049220)
- KINGSTON BRASS KC7065WLL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065WLL)
- KINGSTON BRASS FSC8929CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel (FSC8929CML)
- KINGSTON BRASS FSC8925CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze (FSC8925CML)
- KINGSTON BRASS KB962PL Magellan Widespread Bathroom Faucet, Polished Brass (KB962PL)
- KINGSTON BRASS KB951PL Victorian Mini-Widespread Bathroom Faucet, Polished Chrome (KB951PL)
- KINGSTON BRASS FSC8930DL Concord Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk (FSC8930DL)
- KINGSTON BRASS KS3961BX 8" Widespread Bathroom Faucet, Polished Chrome (KS3961BX)
- Kingston Brass Bathroom Sink Faucets & Accessories