Shop All Widespread Bathroom Faucets
Kingston Brass
KS2981BPL Bel Air Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome
Mfr # KS2981BPL
Zoro # G3061329
product price: $240.47
/ea
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 9.42
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2981BPL
- Zoro # G3061329
- UPC # 663370827723
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 14.13 |
Width | 6.31 |
Height | 11.5 |
Item Width (Inch) | 6.31 |
Item Height (Inch) | 11.5 |
Item Length (Inch) | 14.13 |
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1" Black Square Head Plug (B3960150)
- KNAUF INSULATION 1" X 1-1/2" Earthwool Fg Pipe Asj+-Ssl 75/C (5000313)
- GROHE Tempesta 100 Iv Handshower 9, 5L (28421002)
- ZURN Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (Z7443-XL-FC)
- KINGSTON BRASS KB988LL 8 to 16" Widespread Bathroom Faucet, Brushed Nickel (KB988LL)
- KINGSTON BRASS KC7067BAL Heirloom 8" Widespread Bathroom Faucet, Brushed Brass (KC7067BAL)
- KINGSTON BRASS KB920 Widespread Bathroom Faucet, Polished Chrome (KB920)
- KINGSTON BRASS KC7065WLL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065WLL)
- KINGSTON BRASS KS4468PX 8" Widespread Bathroom Faucet, Brushed Nickel (KS4468PX)
- KINGSTON BRASS KC7062BPL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BPL)
- KINGSTON BRASS KB911AL English Country Widespread Bathroom Faucet, Polished Chrome (KB911AL)
- Kingston Brass Widespread Bathroom Faucets