Shop All Widespread Bathroom Faucets
Kingston Brass
KS2975PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze
Mfr # KS2975PKL
Zoro # G3062869
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.6
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2975PKL
- Zoro # G3062869
- UPC # 663370815874
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 14 |
Width | 5.56 |
Height | 6.19 |
Item Length (Inch) | 14 |
Item Height (Inch) | 6.19 |
Item Width (Inch) | 5.56 |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Cap, 1-1/2 In FNPT (1WJG3)
- ZORO SELECT Butterfly Valve, 2" Tube Size, Clamp (51C-62.0MS/STH)
- JAY R. SMITH MANUFACTURING Hydrant Key, 5800 Hydrants (5810-PART03)
- SIEMENS Mixing Valve, Three Way, 1/2", 2.5 cv Flow (599-02068)
- KINGSTON BRASS KS2980BEX Essex Widespread Bathroom Faucet W/ Brass Pop-Up, Matte Black (KS2980BEX)
- KINGSTON BRASS KS941AL 8 to 16" Widespread Bathroom Faucet, Polished Chrome (KS941AL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Polished Nickel (KB1976AX)
- KINGSTON BRASS Widespread Bathroom Faucet with Brass PopUp, Brushed NickelPolished Brass (KS4469BX)
- KINGSTON BRASS KS4461PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome (KS4461PKL)
- KINGSTON BRASS Yosemite Widespread Bathroom Faucet, Brushed Nickel (KB2918YL)
- KIBI Circular X 8 Bathroom Sink Widespread Faucet with Drain Assembly (KBF1026BN)
- Kingston Brass Widespread Bathroom Faucets