Shop All Clawfoot Bathtub Faucets
Kingston Brass
KS266PXSB Wall Mount Clawfoot Tub Faucet with Hand Shower, Brushed Brass
Mfr # KS266PXSB
Zoro # G402835788
product price: $415.97
/ea
Free Shipping & Returns
$415.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware
- Length 9
- Finish Brushed Brass
- Material Brass
- Height 8.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS266PXSB
- Zoro # G402835788
- UPC # 663370987908
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Length | 9 |
Height | 8.69 |
Width | 7.19 |
Details
Includes | Faucet; Mounting Hardware |
Finish | Brushed Brass |
Material | Brass |
Color | Brushed Brass |
Weight | 7.05 |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Adjustable wall mount centers from 3" to 9-1/2", 1/2"-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Includes hand shower with 59" hose, 7-3/16" spout reach, Dual porcelain cross handles for easy rotation, Corrosion-resistant finish, Designed for tub wall mount installation, Back flow preventer for anti-siphon |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium brushed brass finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 1 In, 10 psi (13202B10)
- DRIVE MEDICAL Raised Toilet Seat w/ Lock, Standard Seat, 4" (rtl12064)
- LEGEND VALVE 1/2" T-16 20 MESH SCREEN (105-733)
- PARKER Barbed Plug, 1/4 in Tube Size, Polymer, White, 10 PK (6326 56 00WP2)
- KINGSTON BRASS Tub Faucet Body, Polished Brass, Wall (CC2662)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE558T1)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK265C)
- KINGSTON BRASS Tub Faucet Body, Polished Chrome, Wall (CC2661)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC1004T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE305T5)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount (CC1134T8)
- Kingston Brass Clawfoot Bathtub Faucets