Shop All Centerset Bathroom Faucets
Kingston Brass
KS2618PKL Duchess 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Nickel
Mfr # KS2618PKL
Zoro # G3075520
product price: $162.47
/ea
Free Shipping & Returns
$162.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.5
- Includes Faucet; Mounting Hardware; Pop-Up Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2618PKL
- Zoro # G3075520
- UPC # 663370815805
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Width | 4.88 |
Height | 9.13 |
Length | 6.38 |
Item Width (Inch) | 4.88 |
Item Length (Inch) | 6.38 |
Item Height (Inch) | 9.13 |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (2WV46)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 25m, PK20 (KO25K12S-75)
- LEGEND VALVE 1/4" X 4" BLACK NIPPLE (355-026)
- CHICAGO FAUCET Pot Filler (860-ABCP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB181LP)
- KINGSTON BRASS KB8645NFL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB8645NFL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB521)
- KINGSTON BRASS KB100 4" Centerset Bathroom Faucet, Polished Chrome (KB100)
- KINGSTON BRASS KB605NML 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB605NML)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB511LP)
- Kingston Brass Bathroom Sink Faucets & Accessories