Shop All Clawfoot Bathtub Faucets
Kingston Brass
KS248MB Deck Mount Clawfoot Tub Faucet with Hand Shower, Matte Black
Mfr # KS248MB
Zoro # G402836136
product price: $461.47
/ea
Free Shipping & Returns
$461.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Length 9
- Color Matte Black
- Weight 10
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS248MB
- Zoro # G402836136
- UPC # 663370859175
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Length | 9 |
Width | 8.13 |
Height | 9.69 |
Details
Finish | Matte Black |
Color | Matte Black |
Weight | 10 |
Material | Brass |
Includes | Faucet;Mounting Hardware |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount with 6-15/16" centers 2-hole installation, 3/4"-14 NPSM connection, Vacuum breaker backflow prevention on hand shower, Elegant metal cross handle, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Different handle options available, Corrosion-resistant finish, Designed for long-lasting durability |
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening matte black finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Filter Replacement Cartridge for tankless RO RCT600 (FT15B)
- ZORO SELECT Malleable Iron, Union, Class 150, 2 in x 2 in Fitting Pipe Size, Female NPT x Female NPT (5P596)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN8AE3JKABCP)
- NIBCO 1-1/2" Sweat Bronze Ball Valve Inline (S58570 1-1/2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (KS265SN)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE8155DX)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC549T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC9T2)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS288SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC1004T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC1001T2)
- Kingston Brass Clawfoot Bathtub Faucets