Shop All Clawfoot Bathtub Faucets
Kingston Brass
KS246MB Wall Mount Clawfoot Tub Faucet with Hand Shower, Matte Black
Mfr # KS246MB
Zoro # G202835209
Free Shipping & Returns
$389.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware; Installation Manual
- Height 8.81
- Material Brass
- Weight 8.42
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS246MB
- Zoro # G202835209
- UPC # 663370859014
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | 8.81 |
Length | 9 |
Width | 9.19 |
Details
Includes | Faucet; Mounting Hardware; Installation Manual |
Material | Brass |
Weight | 8.42 |
Finish | Matte Black |
Features | Constructed in high quality solid brass, Drip-free ceramic disc cartridge, Adjustable 2-1/2" to 9-1/2" center to center wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 1/2"-14 NPT connection, Cross handles for easy rotation, Includes 59" shower hose, Corrosion-resistant finish, Designed for long-lasting durability |
Color | Matte Black |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium matte black finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704070-06)
- ARMACELL 3/4" Id X 1" Armaflex Pipe Insul. 90/Ctn (APT03410)
- KINGSTON BRASS 1/2" IPSx3/4" Hose Thread Quarter-Turn Angle Stop Valve W/Flange, Chrm (CC13001K)
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA04)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC85T2)
- KINGSTON BRASS Tub Faucet Body, Polished Chrome, Wall (CC2661)
- KINGSTON BRASS KS3231PX Deck Mount Clawfoot Tub Faucet, Polished Chrome (KS3231PX)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (AE553T2)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Freestanding (CC58T451MX)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Matte Black, Tub Wall Mount (KS285MB)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount (CC411T5)
- Kingston Brass Bathtub Faucets & Accessories