Shop All Handles, Levers & Controls
Kingston Brass
KS2368AX Roman Tub Filler Metal Cross Handle
Mfr # KS2368AX
Zoro # G0855567
Free Shipping & Returns
$344.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Dual Lever Handles
- Flow Rate 7 gpm
- Material Brass
- Mounting Type Deck Mount
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS2368AX
- Zoro # G0855567
- UPC # 663370121159
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Height | 8.44" |
Width | Spout: 3-1/4" |
Item Length (Inch) | 8.44 |
Item Width (Inch) | 7.13 |
Item Height (Inch) | 3.25 |
Description
KS2368AX Roman Tub Filler Metal Cross Ha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2 in. x 2 in. x 1 in. CPVC CTS Socket x Socket x Socket Reducing Tee Fitting (I4711R221)
- ZURN Siphon Jet Urinal, 0.125 gpf, Wall Mount (Z.UR1.S)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, Nitrile/Copper, 24V AC/50-60HZ (S311GF24N8BD5)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE Carbon Steel Pipe Nipple Sch 40 (563-240)
- KINGSTON BRASS Volume Control, Brushed Nickel (KB3008BX)
- KINGSTON BRASS KS3338PKX Roman Tub Filler with Cross Handle (KS3338PKX)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002AL)
- KINGSTON BRASS KB241AX Twin Handle Tub & Shower Faucet With Decor Cross Handle (KB241AX)
- KINGSTON BRASS Valve & Trim Only, Polished Chrome (KBSV8651)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Oil Rubbed Bronze (KB3005PL)
- MOEN Handle Kit, 125795 (125795)
- Kingston Brass Handles, Levers & Controls