Shop All Roman Bathub Faucets
Kingston Brass
KS2361CKL Two-Handle Roman Tub Faucet, Polished Chrome
Mfr # KS2361CKL
Zoro # G702838083
product price: $315.22
/ea
Free Shipping & Returns
$315.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Features High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 36" widespread 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 7-1/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, Lever handles meet ADA guidelines
- Includes Faucet;Mounting Hardware
- Length 13.13
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2361CKL
- Zoro # G702838083
- UPC # 663370752766
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Length | 13.13 |
Height | 8.44 |
Width | 7.13 |
Details
Material | Brass |
Features | High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 36" widespread 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 7-1/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, Lever handles meet ADA guidelines |
Includes | Faucet;Mounting Hardware |
Finish | Polished Chrome |
Color | Polished Chrome |
Weight | 8.9 |
Description
A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Kaiser roman tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 13-2119 Drain Shoe Strainer Wrench Tool (664977)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Elbow - 1-1/2" FNPT (ZUSA-PF-6715)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 1/2 In Out (31500069012000 IP)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (DGT11834S)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Deck Mount (KB360)
- KINGSTON BRASS Tub Filler Faucet, Polished Brass, Deck (KSK3332NLTR)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- KINGSTON BRASS KS3028KL Two-Handle Wall Mount Tub Faucet, Brushed Nickel (KS3028KL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS4365DFL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Deck Mount (KB288)
- Kingston Brass Bathtub Faucets & Accessories