Shop All Clawfoot Bathtub Faucets
Kingston Brass
KS228SN Deck Mount Clawfoot Tub Faucet with Hand Shower, Brushed Nickel
Mfr # KS228SN
Zoro # G102838102
product price: $396.47
/ea
Free Shipping & Returns
$396.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet;Mounting Hardware
- Height 9.69
- Finish Brushed Nickel
- Color Brushed Nickel
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS228SN
- Zoro # G102838102
- UPC # 663370858826
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | 9.69 |
Length | 9 |
Width | 8.13 |
Details
Includes | Faucet;Mounting Hardware |
Finish | Brushed Nickel |
Color | Brushed Nickel |
Material | Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount with 6-15/16" centers 2-hole installation, 3/4"-14 NPSM connection, Vacuum breaker backflow prevention on hand shower, Elegant metal cross handle, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability |
Weight | 10 |
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening brushed nickel finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 2 1/2 in (4381014260)
- SLOAN Sloan® Optima Systems Toilet & Urinal Retrofit Sensor Flush Valve, EBV-200-A (3325201)
- APOLLO EXPANSION PEX 1/2 in. Chrome-Plated Brass PEX-A Barb x 1/4 in. Compression Quarter-Turn Icemaker Tee Valve (EPXIMT1214)
- OATEY Bowl Ring, Yellow, Petroleum Wax (31195)
- KINGSTON BRASS KS3231PX Deck Mount Clawfoot Tub Faucet, Polished Chrome (KS3231PX)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS288SB)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK3121)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS267SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Tub Wall Mount (KS265SB)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Matte Black, Deck Mount (KS287MB)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount (CC416T1)
- Kingston Brass Bathtub Faucets & Accessories