Shop All Clawfoot Bathtub Faucets
Kingston Brass
KS228PXSB Deck Mount Clawfoot Tub Faucet with Hand Shower, Brushed Brass
Mfr # KS228PXSB
Zoro # G402837089
product price: $474.47
/ea
Free Shipping & Returns
$474.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Brass
- Finish Brushed Brass
- Includes Faucet; Mounting Hardware
- Length 9
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS228PXSB
- Zoro # G402837089
- UPC # 663370988462
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Length | 9 |
Height | 10.13 |
Width | 8 |
Details
Color | Brushed Brass |
Finish | Brushed Brass |
Includes | Faucet; Mounting Hardware |
Weight | 10 |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 7" centers 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 3/4"-14 NPSM connection, 8" spout reach from risers, Includes hand shower with 59" hose, Dual porcelain cross handles for easy rotation, Extend 5-1/16" height from tub deck mount drillings, Back flow preventer for anti-siphon |
Material | Brass |
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening brushed brass finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 12 In (0500175153)
- ANVIL 1" Female NPT Malleable Iron Hex Locknut Class 150 (0318913522)
- DELTA Spray Assembly, Pull-Down (RP64069)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount (CC417T2)
- KINGSTON BRASS Tub Faucet Body, Polished Chrome, Wall (CC2661)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount (AE105T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC1009T2)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount (CC1134T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC549T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (AE557T2)
- Kingston Brass Clawfoot Bathtub Faucets