Shop All Clawfoot Bathtub Faucets
Kingston Brass
KS228PXMB Deck Mount Clawfoot Tub Faucet with Hand Shower, Matte Black
Mfr # KS228PXMB
Zoro # G402837560
Free Shipping & Returns
$474.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 7" centers 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 3/4"-14 NPSM connection, 8" spout reach from risers, Includes hand shower with 59" hose, Dual porcelain cross handles for easy rotation, Extend 5-1/16" height from tub deck mount drillings, Back flow preventer for anti-siphon
- Includes Faucet; Mounting Hardware
- Weight 10
- Color Matte Black
- Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS228PXMB
- Zoro # G402837560
- UPC # 663370988424
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | 8 |
Length | 9 |
Height | 10.13 |
Details
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 7" centers 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 3/4"-14 NPSM connection, 8" spout reach from risers, Includes hand shower with 59" hose, Dual porcelain cross handles for easy rotation, Extend 5-1/16" height from tub deck mount drillings, Back flow preventer for anti-siphon |
Includes | Faucet; Mounting Hardware |
Weight | 10 |
Color | Matte Black |
Material | Brass |
Finish | Matte Black |
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening matte black finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Air Flaring Tool (525-F)
- PARKER Tubing, Black, Overall 100 ft L (EB-86-0100)
- ZORO SELECT PVC Blind Flange, Flanged, 1 in Pipe Size (853-010)
- T&S BRASS Top Washer Tsb (002601-45)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE305T5)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount (KS267C)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC61T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC75T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Nickel, Wall Mount (KS266PN)
- KINGSTON BRASS Tub Faucet Body, Polished Brass, Wall (CC2662)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC1004T1)
- Kingston Brass Bathtub Faucets & Accessories