Shop All Clawfoot Bathtub Faucets
Kingston Brass
KS225SN Tub Wall Mount Clawfoot Tub Faucet with Hand Shower, Brushed Nickel
Mfr # KS225SN
Zoro # G402836563
product price: $383.47
/ea
Free Shipping & Returns
$383.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 8.81
- Finish Brushed Nickel
- Features Constructed in high quality solid brass, Drip-free ceramic disc cartridge, Adjustable 3-1/2" to 8-1/2" center to center tub wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 1/2"-14 NPS connection, Cross handles for easy rotation, Includes 59" shower hose, Corrosion-resistant finish, Designed for long-lasting durability
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS225SN
- Zoro # G402836563
- UPC # 663370858666
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | 8.81 |
Length | 9 |
Width | 9.31 |
Details
Material | Brass |
Finish | Brushed Nickel |
Features | Constructed in high quality solid brass, Drip-free ceramic disc cartridge, Adjustable 3-1/2" to 8-1/2" center to center tub wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 1/2"-14 NPS connection, Cross handles for easy rotation, Includes 59" shower hose, Corrosion-resistant finish, Designed for long-lasting durability |
Weight | 8.86 |
Color | Brushed Nickel |
Includes | Faucet;Mounting Hardware |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium brushed nickel finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Ebv1020A Opt Pl Rep Kit Closet (3325001)
- WATTS Adjustable Relief Valve, 3/4 x 1/2 In (3/4 LF 530-C STD)
- GINGER Single Robe Hook in Satin Nickel (3010/SN)
- MOEN Handle Kit, 161909BN (161909BN)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK4181PL)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC465T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC1004T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC34T1)
- KINGSTON BRASS Tub Faucet Body, Polished Brass, Wall (CC2662)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (KS265SN)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC546T1)
- Kingston Brass Clawfoot Bathtub Faucets