Shop All Water Filtration Faucets
Kingston Brass
KS2195NML Magellan Cold Water Filtration Faucet, Oil Rubbed Bronze
Mfr # KS2195NML
Zoro # G3095744
product price: $124.12
/ea
Free Shipping & Returns
$124.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Number of Handles 1
- ADA Compliant true
- Mounting Type Deck Mount
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2195NML
- Zoro # G3095744
- UPC # 663370290480
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Dimensions
Height | 2 |
Width | 5.25 |
Length | 12 |
Item Length (Inch) | 12 |
Item Width (Inch) | 5.25 |
Item Height (Inch) | 2 |
Description
Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE13)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1-1/2 in IPS (ZTR6200-WS1-HW)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP4VFE2)
- ANZZI ENVO Ansen 3.5 kW Tankless Electric Water Heater, PK 2 (WH-AZ035-M1-2PK)
- KINGSTON BRASS KS5197AL Royale Single-Handle Water Filtration Faucet, Brushed Brass (KS5197AL)
- KINGSTON BRASS Continental Single-Handle Water Filtration Faucet, Nickel (KS6198CTL)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197DL)
- KINGSTON BRASS KS5193AL Royale Single-Handle Water Filtration Faucet, Antique Brass (KS5193AL)
- KINGSTON BRASS KS5191BL Vintage Single-Handle Water Filtration Faucet, Polished Chrome (KS5191BL)
- KINGSTON BRASS 1/4 Turn Water Filtration Faucet, Polished Nickel (KS3196AL)
- ROHL San Julio Filter Faucet In Unlacquered Brass (A1635LMULB-2)
- Kingston Brass Kitchen Faucets & Accessories