Shop All Wall Mounted Bathroom Faucets
Kingston Brass
KS216ORB Adjustable Center Wall Mount Bathroom Faucet
Mfr # KS216ORB
Zoro # G6360007
product price: $129.97
/ea
Free Shipping & Returns
$129.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant false
- Number of Handles 2
- Valve Type Ceramic Disc Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS216ORB
- Zoro # G6360007
- UPC # 663370032172
- Country of Origin Taiwan, Province of China
- Category Wall Mounted Bathroom Faucets
Dimensions
Item Height (Inch) | 5.75 |
Item Length (Inch) | 6.33 |
Item Width (Inch) | 6 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. The Kingston Brass Adjustable Center Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF13)
- WOODFORD MANUFACTURING Dble-Chck Brass Backflow Prev, 1-1/8" -1 (50HA-BR)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Socket (ABVS075VS-CP)
- ZORO SELECT PVC Van-Stone Flange, Socket, 1-1/4 in Pipe Size (854-012)
- KINGSTON BRASS KS8112CTL Single-Handle Wall Mount Bathroom Faucet, Polished Brass (KS8112CTL)
- KINGSTON BRASS KS1227PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Brushed Brass (KS1227PKL)
- KINGSTON BRASS KS1220PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1220PKL)
- KINGSTON BRASS KS8120ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Matte Black (KS8120ML)
- KINGSTON BRASS KS7247AX 8" Center Wall Mount Bathroom Faucet, Brushed Brass (KS7247AX)
- KINGSTON BRASS KS1250PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1250PKL)
- DELTA Two-Handle Wall Mount Bathroom Faucet Tr (T3599LF-BLWL)
- Kingston Brass Bathroom Sink Faucets & Accessories