Shop All Bar Sink Faucets
Kingston Brass
KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass
Mfr # KS212SB
Zoro # G3104354
product price: $168.97
/ea
Free Shipping & Returns
$168.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant false
- Height 6.5
- Includes Faucet; Mounting Hardware
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS212SB
- Zoro # G3104354
- UPC # 663370816970
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Height | 6.5 |
Length | 6 |
Width | 7.88 |
Item Width (Inch) | 7.88 |
Item Length (Inch) | 6 |
Item Height (Inch) | 6.5 |
Description
Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dust Plug, Type DP, Aluminum, 3/4 (G75-DP-AL)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Cinder (442530)
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 1", Schedule 80, 300 psi Max Pressure (SL100-45)
- LEGEND VALVE 1" X 12" GALVANIZED NIPPLE (356-116E)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- KINGSTON BRASS KS212AB Two-Handle Wall Mount Bar Faucet, Antique Brass (KS212AB)
- KINGSTON BRASS Legacy, 4" Centerset Bar Faucet, Brushed Nickel/Chrome (KB6497LL)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Oil Rubbed Bronze (KB2495YL)
- KINGSTON BRASS LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm (LS8611DPL)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Chrome (KB2491YL)
- JONES STEPHENS Black Bar Tap Faucet (B70003)
- Kingston Brass Kitchen Faucets & Accessories