Shop All Bar Sink Faucets
Kingston Brass
KS212C Two-Handle Wall Mount Bar Faucet, Polished Chrome
Mfr # KS212C
Zoro # G3096715
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant false
- Height 6.5
- Includes Faucet; Mounting Hardware
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS212C
- Zoro # G3096715
- UPC # 663370518331
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Height | 6.5 |
Width | 7.88 |
Length | 6 |
Item Height (Inch) | 6.5 |
Item Length (Inch) | 6 |
Item Width (Inch) | 7.88 |
Description
Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Squeeze Valve Handle For - Part# 001120-45M (001120-45M)
- KISSLER Two-Handle Cartridge, Moen Kitchen.Bath (46-0024)
- ZORO SELECT Reducing Branch Tee, Brass, 1 x 1/4 x 1 in (ZUSA-PF-10470)
- TOTO Base Plate Assembly Sw532542 (THU9775)
- KINGSTON BRASS KB8492DL Concord Bar Faucet, Polished Brass (KB8492DL)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Chrome (KB2491YL)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Oil Rubbed Bronze (KB2495YL)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- KINGSTON BRASS LS8615NYL New York One-Handle 1-Hole Deck Mounted Bar Faucet, Bronze (LS8615NYL)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Black Stainless (LKAV3021BK)
- Kingston Brass Bar Sink Faucets