Shop All Bar Sink Faucets
Kingston Brass
KS212AB Two-Handle Wall Mount Bar Faucet, Antique Brass
Mfr # KS212AB
Zoro # G3093300
product price: $168.97
/ea
Free Shipping & Returns
$168.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant false
- Height 6.5
- Length 6
- Features Adjustable from 3-1/2" to 8-1/2" center to center installation, Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2-14 NPT connection, 7-7/8" spout reach, Corrosion-resistant finish, Cross handles for easy rotation, Designed for long-lasting durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS212AB
- Zoro # G3093300
- UPC # 663370819629
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Height | 6.5 |
Length | 6 |
Width | 7.88 |
Item Width (Inch) | 7.88 |
Item Length (Inch) | 6 |
Item Height (Inch) | 6.5 |
Description
Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 160 (83116)
- SPEAKMAN 1/2" Neo Tub Spout 5-3/4"L, Polished Chrome (S-1557)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 2In (72005)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Kitchen/Bathroom Faucet (B-1123)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Oil Rubbed Bronze (KB2495YL)
- KINGSTON BRASS LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm (LS8611DPL)
- KOHLER Artifacts Bar Sink Faucet, Victorian (99267-SN)
- Kingston Brass Kitchen Faucets & Accessories