Shop All Pot Fillers
Kingston Brass
KS2108PX Heritage Wall Mount Pot Filler, Brushed Nickel
Mfr # KS2108PX
Zoro # G3092978
product price: $311.97
/ea
Free Shipping & Returns
$311.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant false
- Mounting Type Wall Mount
- Includes Faucet; Mounting Hardware
- Height 10.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2108PX
- Zoro # G3092978
- UPC # 663370722011
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Height | 10.2 |
Width | 2.19 |
Length | 24.13 |
Item Width (Inch) | 2.19 |
Item Height (Inch) | 10.2 |
Item Length (Inch) | 24.13 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Female NPT Forged Steel Anvilet (0766260392)
- VIEGA Viega ProPress XL 90 street elbow, 4" x 4" (20648)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0604)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 20 in H, 6 PK (15R20A)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS8700DL)
- KINGSTON BRASS KS3108PKL Duchess Wall Mount Pot Filler, Brushed Nickel (KS3108PKL)
- KINGSTON BRASS KS3105PKL Duchess Wall Mount Pot Filler, Oil Rubbed Bronze (KS3105PKL)
- KINGSTON BRASS KS2108BPL Bel Air Wall Mount Pot Filler, Brushed Nickel (KS2108BPL)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Brass (KS8707DL)
- KINGSTON BRASS Deck Mount Pot Filler, Antique Brass (KS3703TAL)
- PFISTER Pfister Port Haven Wall Mount Pot Filler Tuscan Bronze (GT533-TDY)
- Kingston Brass Kitchen Faucets & Accessories