Shop All Pot Fillers
Kingston Brass
KS2108PL Heritage Wall Mount Pot Filler, Brushed Nickel
Mfr # KS2108PL
Zoro # G3094247
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Wall Mount
- Includes Faucet; Mounting Hardware
- Width 2.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2108PL
- Zoro # G3094247
- UPC # 663370572494
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Width | 2.19 |
Height | 11.75 |
Length | 24.13 |
Item Height (Inch) | 11.75 |
Item Length (Inch) | 24.13 |
Item Width (Inch) | 2.19 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF Sioux Chief 866-S3I Bell Trap Drain Strainer Cast Iron (4264073)
- DELTA 3 L, Grab bar, Stainless (41918-SS)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 400)
- WESTWARD Tubing Bender, 3/8 In (3CYU8)
- KINGSTON BRASS KS2100BAL Heirloom Wall Mount Pot Filler, Matte Black (KS2100BAL)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Nickel (KS4708CML)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- KINGSTON BRASS KS4102CML Manhattan Wall Mount Pot Filler, Polished Brass (KS4102CML)
- KINGSTON BRASS KS2100BPL Bel Air Wall Mount Pot Filler, Matte Black (KS2100BPL)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS8700DL)
- DELTA Contemporary Wall Mount Pot Filler Matte Black (1165LF-BL)
- Kingston Brass Pot Fillers