Shop All Pot Fillers
Kingston Brass
KS2108AL Heritage Wall Mount Pot Filler, Brushed Nickel
Mfr # KS2108AL
Zoro # G3095839
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Wall Mount
- Material Brass
- Features Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Easy-to-clean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2108AL
- Zoro # G3095839
- UPC # 663370572432
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Width | 2.19 |
Height | 11.75 |
Length | 24.13 |
Item Height (Inch) | 11.75 |
Item Length (Inch) | 24.13 |
Item Width (Inch) | 2.19 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Tee (95570)
- EVERFLOW 1/2" Flare x 3/8" MIP Reducing Adapter Pipe Fitting; Brass (F48R-1238)
- KOHLER 20-7/16" L, Purist, Metal, Purist 18" Grab Bar (11892-BN)
- CHICAGO FAUCET Button Hot (Red) (320-003JKNF)
- KINGSTON BRASS KS3105PKL Duchess Wall Mount Pot Filler, Oil Rubbed Bronze (KS3105PKL)
- KINGSTON BRASS KS2108BPL Bel Air Wall Mount Pot Filler, Brushed Nickel (KS2108BPL)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- KINGSTON BRASS KS3108PKL Duchess Wall Mount Pot Filler, Brushed Nickel (KS3108PKL)
- KINGSTON BRASS Deck Mount Pot Filler, Antique Brass (KS3703TAL)
- KINGSTON BRASS KS2100BPL Bel Air Wall Mount Pot Filler, Matte Black (KS2100BPL)
- CONCORD KS8105DL Wall Mount Pot Filler Kitchen Faucet (KS8105DL)
- Kingston Brass Pot Fillers