Shop All Pot Fillers
Kingston Brass
KS2105PKX Two-Handle Wall Mount Pot Filler, Oil Rubbed Bronze
Mfr # KS2105PKX
Zoro # G602836356
product price: $422.47
/ea
Free Shipping & Returns
$422.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Valve Type Ceramic Disc Cartridge
- Height 8.81
- Number of Handles 2
- Weight 5.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2105PKX
- Zoro # G602836356
- UPC # 196507004815
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Height | 8.81 |
Length | 24.13 |
Width | 2.19 |
Details
Color | Oil Rubbed Bronze |
Valve Type | Ceramic Disc Cartridge |
Number of Handles | 2 |
Weight | 5.12 |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean |
Finish | Oil Rubbed Bronze |
Includes | Faucet;Mounting Hardware |
Material | Brass |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22 inch of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 1" Aluminum Part E (3U10EAL)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 5/8" Pipe Size (207ACBHS-2)
- ACORN CONTROLS Flood-Trol(R) Valve Assembly (2563-100-002)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3175 10 10)
- KINGSTON BRASS KS2100BAL Heirloom Wall Mount Pot Filler, Matte Black (KS2100BAL)
- KINGSTON BRASS KS2101BPL Bel Air Wall Mount Pot Filler, Polished Chrome (KS2101BPL)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Nickel (KS4708CML)
- KINGSTON BRASS Deck Mount Pot Filler, Antique Brass (KS3703TAL)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- KINGSTON BRASS KS2100AX Heritage Wall Mount Pot Filler, Matte Black (KS2100AX)
- RESTORATION KS3103AL Wall Mount Pot Filler Kitchen Faucet (KS3103AL)
- Kingston Brass Pot Fillers