Shop All Pot Fillers
Kingston Brass
KS2105BAL Heirloom Wall Mount Pot Filler, Oil Rubbed Bronze
Mfr # KS2105BAL
Zoro # G3084124
product price: $344.47
/ea
Free Shipping & Returns
$344.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Width 2.19
- Includes Faucet; Mounting Hardware
- ADA Compliant true
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2105BAL
- Zoro # G3084124
- UPC # 663370572685
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Width | 2.19 |
Height | 11.81 |
Length | 24.13 |
Item Height (Inch) | 11.81 |
Item Length (Inch) | 24.13 |
Item Width (Inch) | 2.19 |
Description
Soft simplicity meets refined craftsmanship through this faucet. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Manual 4" Mount, Low Arc Bathroom Faucet (K-15241-4DRA-CP)
- NATION WIDE PRODUCTS Outdoor Faucet Cover, Hard (1951)
- STREAMLINE Copper Flange (W 02980NL)
- ZORO SELECT Coupling, 1/2", 150,316, Thrd Heavy (4381034230)
- KINGSTON BRASS KS2100BAL Heirloom Wall Mount Pot Filler, Matte Black (KS2100BAL)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Nickel (KS4708CML)
- KINGSTON BRASS KS2102AL Heritage Wall Mount Pot Filler, Polished Brass (KS2102AL)
- KINGSTON BRASS KS4102CML Manhattan Wall Mount Pot Filler, Polished Brass (KS4102CML)
- KINGSTON BRASS KS4101DL Concord Wall Mount Pot Filler, Polished Chrome (KS4101DL)
- DELTA Traditional Wall Mount Pot Filler (1177LF-SS)
- Kingston Brass Pot Fillers