Shop All Pot Fillers
Kingston Brass
KS2101TAL Tudor Wall Mount Pot Filler, Polished Chrome
Mfr # KS2101TAL
Zoro # G3108536
product price: $259.97
/ea
Free Shipping & Returns
$259.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Wall Mount
- Material Brass
- Features Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connections, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Easy-to-clean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2101TAL
- Zoro # G3108536
- UPC # 663370572548
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Width | 2.19 |
Height | 12 |
Length | 24.13 |
Item Length (Inch) | 24.13 |
Item Width (Inch) | 2.19 |
Item Height (Inch) | 12 |
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- ANVIL 3/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (0310023601)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28 Ra, Tlt (30810-RA-0)
- MUELLER 103-054Hn Bibb 3/4 Qtr Turn Hose (103054HN)
- KINGSTON BRASS KS2102AL Heritage Wall Mount Pot Filler, Polished Brass (KS2102AL)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS8700DL)
- KINGSTON BRASS KS2100AX Heritage Wall Mount Pot Filler, Matte Black (KS2100AX)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- KINGSTON BRASS KS2100AL Heritage Wall Mount Pot Filler, Matte Black (KS2100AL)
- KOHLER Artifacts Single-Hole Deck-Mount Pot (99271-2BZ)
- Kingston Brass Pot Fillers