Shop All Pot Fillers
Kingston Brass
KS2101BAL Heirloom Wall Mount Pot Filler, Polished Chrome
Mfr # KS2101BAL
Zoro # G3104275
product price: $259.97
/ea
Free Shipping & Returns
$259.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Wall Mount
- Width 2.19
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2101BAL
- Zoro # G3104275
- UPC # 663370572661
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Width | 2.19 |
Height | 11.81 |
Length | 24.13 |
Item Height (Inch) | 11.81 |
Item Length (Inch) | 24.13 |
Item Width (Inch) | 2.19 |
Description
Soft simplicity meets refined craftsmanship through this faucet. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS Lasco 205180Bc Pipe Nipple, 1/2 In, Pvc, Sch 80 Schedule, 18 In L (3403180)
- LEGEND VALVE 2" D.U. STEAM GASKET (301-438)
- HOME-FLEX Gas Tubing 1X100Ft Yllw (19-111100)
- THETFORD Thetford 42137 Base for Aqua-Magic Style II Toilet - High White (42137)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- KINGSTON BRASS KS2100BPL Bel Air Wall Mount Pot Filler, Matte Black (KS2100BPL)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS8700DL)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Nickel (KS4708CML)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- KINGSTON BRASS Deck Mount Pot Filler, Antique Brass (KS3703TAL)
- DELTA Traditional Wall Mount Pot Filler (1177LF-SS)
- Kingston Brass Kitchen Faucets & Accessories