Shop All Kitchen Faucets
Kingston Brass
KS200M 6-Inch Adjustable Center Wall Mount Kitchen Faucet
Mfr # KS200M
Zoro # G6386214
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Number of Handles 2
- ADA Compliant false
- Mounting Type Wall Mount
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS200M
- Zoro # G6386214
- UPC # 663370015137
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Height (Inch) | 5.63 |
Item Length (Inch) | 10 |
Item Width (Inch) | 8.5 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2117)
- ZORO SELECT 1" NPT Bronze Swing Check Valve (10F292)
- CHAMPION COOLER Float Assembly Valve (FL-C)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300013000)
- KINGSTON BRASS KS8727DLBS Concord 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brass (KS8727DLBS)
- KINGSTON BRASS Widespread Kitchen Faucet, Antique Brass (KB1793BLBS)
- KINGSTON BRASS KS7751ALBS English Country Kitchen Bridge Faucet W/Brass Sprayer, Chrm (KS7751ALBS)
- KINGSTON BRASS KS613AB 2-Handle Wall Mount Kitchen Faucet (KS613AB)
- KINGSTON BRASS KB821 Single-Handle Widespread Kitchen Faucet, Polished Chrome (KB821)
- KINGSTON BRASS KB790AC 8" Centerset Kitchen Faucet, Polished Chrome (KB790AC)
- SLOAN Eaf1005 Hnd Rep. Kit 250 / 275 Fct (3335020)
- Kingston Brass Kitchen Faucets