Shop All Widespread Bathroom Faucets
Kingston Brass
KS1978PL 8" Widespread Bathroom Faucet, Brushed Nickel
Mfr # KS1978PL
Zoro # G3077079
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 10.53
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1978PL
- Zoro # G3077079
- UPC # 663370025358
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 7.13 |
Length | 7.5 |
Height | 2.5 |
Item Height (Inch) | 2.5 |
Item Width (Inch) | 7.13 |
Item Length (Inch) | 7.5 |
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MNPT, Steel Swage Nipple, Extra Heavy (0338025752)
- HOLDRITE 80 gal. Nylon Water Heater Restraint (QB-50-F-H)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-9869)
- PLUMB PAK Spray Faucet Head Wht (PP815-6)
- KINGSTON BRASS KS5972FL 8" Widespread Bathroom Faucet, Polished Brass (KS5972FL)
- KINGSTON BRASS KS1977PX 8" Widespread Bathroom Faucet, Brushed Brass (KS1977PX)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KB3974BL)
- KINGSTON BRASS KS1976AX 8" Widespread Bathroom Faucet, Polished Nickel (KS1976AX)
- KINGSTON BRASS FSC8933CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8933CML)
- KINGSTON BRASS KB921 Widespread Bathroom Faucet, Polished Chrome (KB921)
- KOHLER Widespread Bathroom Sink Faucet 1.0 GPM in Polished Chrome (35908-4K-CP)
- Kingston Brass Widespread Bathroom Faucets