Shop All Widespread Bathroom Faucets
Kingston Brass
KS1975PKX Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze
Mfr # KS1975PKX
Zoro # G3076850
product price: $344.47
/ea
Free Shipping & Returns
$344.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 10.51
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1975PKX
- Zoro # G3076850
- UPC # 663370303685
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.5 |
Width | 7.13 |
Length | 7.5 |
Item Length (Inch) | 7.5 |
Item Width (Inch) | 7.13 |
Item Height (Inch) | 2.5 |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Wrench (RP6420)
- SLOAN Spray Arm Replacement Kit, Bedpan Washers (DV32AA)
- CASTELLO USA Juniper 24” Solid Surface Wall-Mounted Bathroom Sink in White with No Faucet Hole (CB-GM-2056-24-NH)
- MUELLER INDUSTRIES Muellar #02214H 1 1/2 P-Trap/Less Clean (ABS 00706X 0600HA)
- KINGSTON BRASS KB945AL Victorian Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze (KB945AL)
- KINGSTON BRASS KS4461PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome (KS4461PKL)
- KINGSTON BRASS KS4468BEX Essex 8" Widespread Bathroom Faucet, Brushed Nickel (KS4468BEX)
- KINGSTON BRASS KB915BL Vintage Widespread Bathroom Faucet, Oil Rubbed Bronze (KB915BL)
- KINGSTON BRASS KS1970AL 8" Widespread Bathroom Faucet, Matte Black (KS1970AL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB7978BL)
- KINGSTON BRASS KS3955PX Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze (KS3955PX)
- Kingston Brass Bathroom Sink Faucets & Accessories