Shop All Widespread Bathroom Faucets
Kingston Brass
KS1972TAL 8" Widespread Bathroom Faucet, Polished Brass
Mfr # KS1972TAL
Zoro # G3063919
product price: $344.47
/ea
Free Shipping & Returns
$344.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 10.51
- Features Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1972TAL
- Zoro # G3063919
- UPC # 663370279065
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.5 |
Width | 7.13 |
Length | 7.5 |
Item Height (Inch) | 2.5 |
Item Width (Inch) | 7.13 |
Item Length (Inch) | 7.5 |
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 1/2In (GAFS-88)
- GENOVA LASCO Pipe Union, 1 in, Slip, PVC, SCH 80 Schedule (897010)
- DIXON Cam and Groove AL Adapter x FNPT, 1" (100-A-AL)
- GEDORE Wrench For Plumbing Fittings, 275mm (320000)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Chrome (GKB911BL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981)
- KINGSTON BRASS FSC8950CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Black (FSC8950CML)
- KINGSTON BRASS KS4462FL 8" Widespread Bathroom Faucet, Polished Brass (KS4462FL)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Chrome (KB2951YL)
- KINGSTON BRASS KS3962FL 8" Widespread Bathroom Faucet, Polished Brass (KS3962FL)
- KINGSTON BRASS KB911 Magellan Widespread Bathroom Faucet, Polished Chrome (KB911)
- Kingston Brass Widespread Bathroom Faucets