Shop All Widespread Bathroom Faucets
Kingston Brass
KS1971TAL 8" Widespread Bathroom Faucet, Polished Chrome
Mfr # KS1971TAL
Zoro # G3061566
Free Shipping & Returns
$305.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Polished Chrome
- Number of Handles 2
- Weight 10.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS1971TAL
- Zoro # G3061566
- UPC # 663370279058
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.5 |
Width | 7.13 |
Length | 7.5 |
Item Length (Inch) | 7.5 |
Item Height (Inch) | 2.5 |
Item Width (Inch) | 7.13 |
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT 3/8 in. Compression x Compression Lead Free Brass Union (62-6X)
- ZORO SELECT Brass Cap, FNPT, 3/8" Pipe Size (6AYZ4)
- JUST MANUFACTURING Drop-In Classroom Sink, Drop-In Mount, 2 Hole, Stainless steel Finish (CRAADA1725A55LM-J)
- ITW 9-5/8" Aluminum Elbow Pipe Fitting Insulation (26515)
- KINGSTON BRASS KS1976AX 8" Widespread Bathroom Faucet, Polished Nickel (KS1976AX)
- KINGSTON BRASS Magellan Widespread Bathroom Faucet, Polished Brass (GKB912)
- KINGSTON BRASS KB961AX Victorian Widespread Bathroom Faucet, Polished Chrome (KB961AX)
- KINGSTON BRASS KC7062TAL 8" Widespread Bathroom Faucet, Polished Brass (KC7062TAL)
- KINGSTON BRASS KS4466AL 8" Widespread Bathroom Faucet, Polished Nickel (KS4466AL)
- KINGSTON BRASS KB941AL Victorian Mini-Widespread Bathroom Faucet, Polished Chrome (KB941AL)
- KOHLER Widespread Bathroom Sink Faucet 1.2 GPM in Polished Chrome (35908-4-CP)
- Kingston Brass Bathroom Sink Faucets & Accessories