Shop All Widespread Bathroom Faucets
Kingston Brass
KS1970PL 8" Widespread Bathroom Faucet, Matte Black
Mfr # KS1970PL
Zoro # G3054146
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 9.48
- Features Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1970PL
- Zoro # G3054146
- UPC # 663370535109
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.44 |
Length | 7.56 |
Width | 7.44 |
Item Length (Inch) | 7.56 |
Item Height (Inch) | 2.44 |
Item Width (Inch) | 7.44 |
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/8" x 4-1/2" Black Pipe Nipple Sch 40 (0330011206)
- NIBCO 1-1/2" NOM C Copper DWV 90 Degree Elbow (907 11/2)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/4 in Pipe Size (808-002)
- ACTIVE AQUA Black Tubing 25Ft., 1/2" ID (HGTB50GF)
- KINGSTON BRASS KS4948CML Manhattan 8" Widespread Bathroom Faucet, Brushed Nickel (KS4948CML)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Chrome (KB3941BL)
- KINGSTON BRASS KS941AL 8 to 16" Widespread Bathroom Faucet, Polished Chrome (KS941AL)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Nickel (KB986ACLPN)
- KINGSTON BRASS FSC8930DL Concord Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk (FSC8930DL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB7978BL)
- KINGSTON BRASS KS2980BEX Essex Widespread Bathroom Faucet W/ Brass Pop-Up, Matte Black (KS2980BEX)
- Kingston Brass Bathroom Sink Faucets & Accessories