Shop All Widespread Bathroom Faucets
Kingston Brass
KS1970AL 8" Widespread Bathroom Faucet, Matte Black
Mfr # KS1970AL
Zoro # G3062920
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 9.48
- Includes Faucet; Mounting Hardware; Pop-Up Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1970AL
- Zoro # G3062920
- UPC # 663370535086
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 7.44 |
Height | 2.44 |
Length | 7.56 |
Item Width (Inch) | 7.44 |
Item Length (Inch) | 7.56 |
Item Height (Inch) | 2.44 |
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 82" x 4" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870453-9509)
- ELKAY Valve Kit, Elkay, 1x1x1", Solenoid Valve (2000000503)
- VIEGA Viega ProPress tee, 1" x 1/2" x 1" (94767)
- LEGEND VALVE 2-1/2" T-408 GATE VALVE (104-709)
- KINGSTON BRASS KS1971AL 8" Widespread Bathroom Faucet, Polished Chrome (KS1971AL)
- KINGSTON BRASS 8" Widespread Bathroom Fct, Brushed Nickel/Polished Brass (KS2969ML)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Nickel (KB986ACLPN)
- KINGSTON BRASS FSC8921CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome (FSC8921CML)
- KINGSTON BRASS KB945AL Victorian Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze (KB945AL)
- KINGSTON BRASS KB972ALB Widespread Bathroom Faucet, Polished Brass (KB972ALB)
- KOHLER Widespread Bathroom Sink Faucet 1.2 GPM in Vibrant Brushed Moderne Brass (35908-4-2MB)
- Kingston Brass Bathroom Sink Faucets & Accessories