Shop All Kitchen Faucets
Kingston Brass
KS177ALBSAC Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Copper
Mfr # KS177ALBSAC
Zoro # G3088680
product price: $331.47
/ea
Free Shipping & Returns
$331.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Material Brass
- Includes Faucet; Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS177ALBSAC
- Zoro # G3088680
- UPC # 663370678646
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 8.5 |
Height | 13.19 |
Item Height (Inch) | 13.19 |
Item Width (Inch) | 8.5 |
Item Length (Inch) | 6.5 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the premium finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spout Assembly (1423788-2MB)
- WATTS Dual Check with Vent, Watt9BD, 3/8in, Flare (9BD)
- BECK Galvanized Nipple (0331567503)
- DIXON Adapter, 2 x 1-1/2 In, 250 psi, Aluminum (2015-A-AL)
- KINGSTON BRASS KS1778ALBS Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Nickel (KS1778ALBS)
- KINGSTON BRASS KS1775ALBS Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Bronze (KS1775ALBS)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798PKLLS)
- KINGSTON BRASS KS1761ALLS Vintage Two-Handle Kitchen Faucet, Polished Chrome (KS1761ALLS)
- KINGSTON BRASS KS8728DFL 8" to 16" Widespread Kitchen Faucet, Brushed Nickel (KS8728DFL)
- KINGSTON BRASS KS8792CMLLS Manhattan Centerset Kitchen Faucet, Polished Brass (KS8792CMLLS)
- FISHER MFG Faucet-Body 8C Wall Fis (3200)
- Kingston Brass Kitchen Faucets