Shop All Kitchen Faucets
Kingston Brass
KS1778ALBS Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Nickel
Mfr # KS1778ALBS
Zoro # G3082234
product price: $305.47
/ea
Free Shipping & Returns
$305.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Valve Type Ceramic Disc Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1778ALBS
- Zoro # G3082234
- UPC # 663370054747
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 8.5 |
Height | 13.19 |
Item Length (Inch) | 6.5 |
Item Width (Inch) | 8.5 |
Item Height (Inch) | 13.19 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the brushed nickel finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/4" Pipe Size (VS222P-4-4)
- KINGSTON BRASS Mono Block Kitchen Faucet W/ Brass Sprayer, Chrome (KB1571BLBS)
- NANTUCKET SINKS Brushed Nickel Finish Umbrella Drain With Overflow (NS-UDBN-OF)
- HAM-LET 19/64" x 3/8" LET-LOK 316 SS Reducing Union (763L-SS-8MM X 3/8)
- KINGSTON BRASS KS1775ALBS Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Bronze (KS1775ALBS)
- KINGSTON BRASS KS177ALBSAC Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Copper (KS177ALBSAC)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KS2795PLBS)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Chrome (KS2791TLBS)
- KINGSTON BRASS KS1768ALBS Vintage Classic Kitchen Faucet W/Brass Sprayer, Brushed Nkl (KS1768ALBS)
- KINGSTON BRASS KS1171AX Heritage Bridge Kitchen Faucet, Polished Chrome (KS1171AX)
- ROHL Campo Pull-Down Kitchen Faucet (A3431ILTCB-2)
- Kingston Brass Kitchen Faucets