Shop All Kitchen Faucets
Kingston Brass
KS1768ALBS Vintage Classic Kitchen Faucet W/Brass Sprayer, Brushed Nkl
Mfr # KS1768ALBS
Zoro # G3102735
Free Shipping & Returns
$305.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Material Brass
- Includes Faucet; Mounting Hardware; Side Sprayer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS1768ALBS
- Zoro # G3102735
- UPC # 663370052668
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 2.5 |
Width | 7.88 |
Item Width (Inch) | 7.88 |
Item Length (Inch) | 14.88 |
Item Height (Inch) | 2.5 |
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the brushed nickel finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN8AE72ABCP)
- TEST-TITE Multi-Size Pneumatic Test Plug 12" to 24" (83633)
- TRUEBRO Molded Vinyl, -, Angle Valve And Supply Cover (82188)
- HONEYWELL Vgf31Em40 4" Flanged 3-Way (VGF31EM40)
- KINGSTON BRASS Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG8193DL)
- KINGSTON BRASS KS1765ALLS Vintage Classic Kitchen Faucet W/out Sprayer, Brnz (KS1765ALLS)
- KINGSTON BRASS Heritage Centerset Kitchen Faucet, Brushed Nickel (KB1758ALBS)
- KINGSTON BRASS CCRP1K5SPR Kitchen Faucet Side Sprayer (CCRP1K5SPR)
- KINGSTON BRASS Widespread Kitchen Faucet with Brass Sprayer, Brushed Brass (KB1797BLBS)
- KINGSTON BRASS KS8791CML Manhattan Centerset Kitchen Faucet, Polished Chrome (KS8791CML)
- T&S BRASS Service Sink Faucet Wall 2-1/2" Noz (B-0674-BSTR)
- Kingston Brass Kitchen Faucets & Accessories