Shop All Centerset Bathroom Faucets
Kingston Brass
KS1605BL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze
Mfr # KS1605BL
Zoro # G3066895
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 3.75
- Length 9.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1605BL
- Zoro # G3066895
- UPC # 663370282812
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Length | 9.25 |
Width | 4.81 |
Height | 6.19 |
Item Height (Inch) | 6.19 |
Item Width (Inch) | 4.81 |
Item Length (Inch) | 9.25 |
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" A-LOK Brass Union (10SC10-B)
- BEDFORD PRECISION PARTS Bedford Precision O-Ring - Replacement for Titan/Wagner/Speeflo 700-499 (0-2108)
- FERNCO 3" Shielded Coupling (P3001-33)
- KOHLER Aerator Kit, 1.5 Gpm (1103463-G)
- KINGSTON BRASS KS7102WLL 4" Centerset Bathroom Faucet, Polished Brass (KS7102WLL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB2621YL)
- KINGSTON BRASS KB605NML 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB605NML)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB7648PX)
- KINGSTON BRASS KS1602GL 4" Centerset Bathroom Faucet, Polished Brass (KS1602GL)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Polished Brass (KB5612PL)
- DELTA Cassidy Two Handle Centerset Bathroom Faucet - Metal Pop-Up (2597LF-SSMPU)
- Kingston Brass Bathroom Sink Faucets & Accessories