Shop All Bathroom Sink Faucets
Kingston Brass
KS1491BL Vessel Sink Faucet, Polished Chrome
Mfr # KS1491BL
Zoro # G3079084
Free Shipping & Returns
$168.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.5
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS1491BL
- Zoro # G3079084
- UPC # 663370078415
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Width | 6.44 |
Length | 6.31 |
Height | 10.69 |
Item Length (Inch) | 6.31 |
Item Width (Inch) | 6.44 |
Item Height (Inch) | 10.69 |
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Heritage Vessel Sink Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/16" NOM C Copper Tee (611 3/16)
- LEGEND VALVE 1/2" T-6800 NL PRESSURE RED VL (111-323NL)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (S72003SRS)
- WATTS BOILER VALVE 3/4"" MPT (M335M2-030)
- KINGSTON BRASS Templeton, 4" Single, Handle Bathroom Faucet, Polished Brass (KS3402TL)
- KINGSTON BRASS Indstrl Style Wheel Handle Bridge Bathroom Faucet W/Pop-Up Drain, Brass (KS2177RX)
- KINGSTON BRASS Basin Faucet (1)CCPL2CSC (1)CCPL2CSH, Polished Brass (CC5L2)
- KINGSTON BRASS NS8410DKL Single-Handle Vessel Sink Faucet, Black Stainless Steel (NS8410DKL)
- KINGSTON BRASS KS8125DFL NuWave 2-Handle Wall Mount Bathroom Faucet, Oil Rubbed Bronze (KS8125DFL)
- KINGSTON BRASS Restoration Basin Tap Faucet, Polished Brass (KS3202AX)
- OLYMPIA FAUCETS Single Handle Lavatory Faucet, Compression Hose, Matte Black, Number of Holes: 1 Hole (L-6092-MB)
- Kingston Brass Bathroom Sink Faucets