Shop All Bathroom Sink Faucets
Kingston Brass
KS1437PL 2-Handle Bathroom Faucet W/Brass Pop-Up & Cover Plate, Brass
Mfr # KS1437PL
Zoro # G3054548
product price: $259.97
/ea
Free Shipping & Returns
$259.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Brushed Brass
- Number of Handles 2
- Weight 5.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1437PL
- Zoro # G3054548
- UPC # 663370550140
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Length | 6.31 |
Width | 6.44 |
Height | 10.69 |
Item Width (Inch) | 6.44 |
Item Height (Inch) | 10.69 |
Item Length (Inch) | 6.31 |
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Heritage two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" GALV. SQUARE HEAD PLUG (352-401C)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", PVC/EPDM, Socket x FPT (BFA1007CES)
- ZORO SELECT 3/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 10 (78152)
- KINGSTON BRASS KS7411DPL Paris Single Porcelain Lever Handle Bathroom Faucet, Chrome (KS7411DPL)
- KINGSTON BRASS KBK5615AL 4" Bathroom Faucet W/ 5-Piece Bathroom Hardware Combo, Bronze (KBK5615AL)
- KINGSTON BRASS KS7991TAL Bridge Bathroom Faucet, Polished Chrome (KS7991TAL)
- KINGSTON BRASS Restoration Basin Tap Faucet, Polished Chrome (KS3201AX)
- KINGSTON BRASS NS8410DKL Single-Handle Vessel Sink Faucet, Black Stainless Steel (NS8410DKL)
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC4L1)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L694)
- Kingston Brass Bathroom Sink Faucets & Accessories