Shop All Handles, Levers & Controls
Kingston Brass
KS1342PKL Roman Tub Filler with Cross Handle
Mfr # KS1342PKL
Zoro # G0853695
product price: $454.97
/ea
Free Shipping & Returns
$454.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drip Free Ceramic Disc Cartridge
- Flow Rate 7 gpm
- Material Brass
- Mounting Type Deck Mount
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1342PKL
- Zoro # G0853695
- UPC # 663370378508
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Height | 9" |
Width | Spout: 2-1/8", Valve: 2" |
Depth | Valve: 3-7/8" |
Item Width (Inch) | 8.56 |
Item Height (Inch) | 9 |
Item Length (Inch) | 14 |
Description
KS1342PKL Roman Tub Filler,w/Cross Ha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER INDUSTRIES 1-1/4 NL BRASS CHECK VALVE THRD (101-006NL)
- DYNAQUIP CONTROLS 1-1/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S26AJE24)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole (28001-CM6)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNH06)
- KINGSTON BRASS KB241AX Twin Handle Tub & Shower Faucet With Decor Cross Handle (KB241AX)
- KINGSTON BRASS KS4321PX Roman Tub Filler Porcelain Cross Handle (KS4321PX)
- KINGSTON BRASS Valve & Trim Only, Polished Chrome (KBSV8651)
- KINGSTON BRASS CCK1141PX Clawfoot Tub Package with Porcelain Cross Handles (CCK1141PX)
- KINGSTON BRASS KS3338PKX Roman Tub Filler with Cross Handle (KS3338PKX)
- KINGSTON BRASS KS1108BEX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108BEX)
- DELTA Metal Lvr, Hdl Kit-13 / 14 Series (RP48717)
- Kingston Brass Kitchen Faucets & Accessories