Shop All Roman Bathub Faucets
Kingston Brass
KS1341WLL Roman Tub Filler with Cross Handle
Mfr # KS1341WLL
Zoro # G0853537
product price: $357.47
/ea
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drip Free Ceramic Disc Cartridge
- Flow Rate 7 gpm
- Material Brass
- Mounting Type Deck Mount
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1341WLL
- Zoro # G0853537
- UPC # 663370434280
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 9" |
Width | Spout: 2-1/8", Valve: 2" |
Depth | Valve: 3-7/8" |
Item Length (Inch) | 15.25 |
Item Height (Inch) | 9 |
Item Width (Inch) | 8.56 |
Description
KS1341WLL Roman Tub Filler,w/Cross Ha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Draining Sillcock w-34HA VB (25P-10)
- LEGEND VALVE 1-1/4"X1" PRESS X MNPT ADAPTER (450-791P)
- APOLLO EXPANSION PEX 1 in. PEX-A Expansion Sleeve/Ring (25-Pack), 25PK (EPXS125PK)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/4 x 3/8 In. (A6860)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Wall Mount (KS8028DFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS7027TX)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Wall Mount (KS8020DKL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Wall Mount (KS7022PL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- MOEN Two-Handle Roman Tub Faucet Brushed Nickel (T4943BN)
- Kingston Brass Roman Bathub Faucets