Shop All Handles, Levers & Controls
Kingston Brass
KS1341PKL Roman Tub Filler with Cross Handle
Mfr # KS1341PKL
Zoro # G0853458
Free Shipping & Returns
$396.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drip Free Ceramic Disc Cartridge
- Flow Rate 7 gpm
- Material Brass
- Mounting Type Deck Mount
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS1341PKL
- Zoro # G0853458
- UPC # 663370378492
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Height | 9" |
Width | Spout: 2-1/8", Valve: 2" |
Depth | Valve: 3-7/8" |
Item Length (Inch) | 14 |
Item Width (Inch) | 8.56 |
Item Height (Inch) | 9 |
Description
KS1341PKL Roman Tub Filler,w/Cross Ha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Super HE+ 9 GPM 160,000 BTU Propane Gas Interior Tankless Water Heater (RU160IP)
- B & K STZ Industries 3/4 in. MIP each Black Malleable Iron Plug (310UPP-34)
- B & K STZ Industries 1 in. MIP each X 3/4 in. D FIP Black Malleable Iron Hex Bushing (310UPB-134)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size 10 PK (6AYR8)
- KINGSTON BRASS KS3040PX Single-Handle Three-Way Diverter Valve with Trim Kit (KS3040PX)
- KINGSTON BRASS KB248AX Twin Handle Tub & Shower Faucet With Decor Cross Handle (KB248AX)
- KINGSTON BRASS KS3338PKX Roman Tub Filler with Cross Handle (KS3338PKX)
- KINGSTON BRASS Valve & Trim Only, Polished Chrome (KBSV8651)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Oil Rubbed Bronze (KB3005PL)
- KINGSTON BRASS Volume Control, Brushed Nickel (KB3008BX)
- ZURN Replacement Handle for Temperature Contr (7000-6B)
- Kingston Brass Handles, Levers & Controls