Shop All Kitchen Faucets
Kingston Brass
KS127PXBSAC Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Copper
Mfr # KS127PXBSAC
Zoro # G3093669
Free Shipping & Returns
$305.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant false
- Mounting Type Deck Mount
- Valve Type Ceramic Disc Cartridge
- Height 13.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS127PXBSAC
- Zoro # G3093669
- UPC # 663370679230
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 13.13 |
Width | 8.56 |
Item Width (Inch) | 8.56 |
Item Height (Inch) | 13.13 |
Item Length (Inch) | 10.56 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the antique copper finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1", PVC, Replacement Basket (BS11001/32)
- DELTA Delta Commercial 22C: Single Handle 1-Hole Bathroom Faucet-Less Pop-Up (22C651)
- JONES STEPHENS 5/8in. Brass Flare Cap (F40022)
- HOFFMAN 78 3/4" Water Vent 150 Psi 250F (78)
- KINGSTON BRASS KS300C 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS300C)
- KINGSTON BRASS Widespread Kitchen Faucet, Antique Brass (KB1793BLBS)
- KINGSTON BRASS KS1278TALBS Tudor Bridge Kitchen Faucet W/ Brass Sprayer, Nickel (KS1278TALBS)
- KINGSTON BRASS KB821 Single-Handle Widespread Kitchen Faucet, Polished Chrome (KB821)
- KINGSTON BRASS KS8727DLBS Concord 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brass (KS8727DLBS)
- KINGSTON BRASS KS1172AX Heritage Bridge Kitchen Faucet, Polished Brass (KS1172AX)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-HGN2AE3XKAB)
- Kingston Brass Kitchen Faucets & Accessories