Shop All Kitchen Faucets
Kingston Brass
KS1278PLBS Heritage Bridge Kitchen Faucet W/Brass Sprayer, Brushed Nkl
Mfr # KS1278PLBS
Zoro # G3092305
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Features Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Spout Reach: 8-9/16", Spout Clearance: 10-1/16", Include Brass Side Sprayer, Victorian Style Swivel Spout
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1278PLBS
- Zoro # G3092305
- UPC # 663370034855
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 8.56 |
Height | 13.13 |
Item Length (Inch) | 13.88 |
Item Width (Inch) | 8.56 |
Item Height (Inch) | 13.13 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch Copper Female Adapter (5436123)
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to 56289-02 Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-4683)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve 3-Way True Union (161543087)
- KOHLER Flipside 2.5 Gpm Multifunction Wall-M (15996-2BZ)
- KINGSTON BRASS KS1271PLBS Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Chrome (KS1271PLBS)
- KINGSTON BRASS KB790AC 8" Centerset Kitchen Faucet, Polished Chrome (KB790AC)
- KINGSTON BRASS KS1172PL Heritage Bridge Kitchen Faucet, Polished Brass (KS1172PL)
- KINGSTON BRASS KS1765ALLS Vintage Classic Kitchen Faucet W/out Sprayer, Brnz (KS1765ALLS)
- KINGSTON BRASS Widespread Kitchen Faucet with Brass Sprayer, Brushed Brass (KB1797BPLBS)
- KINGSTON BRASS KS8798DL Concord 8" Centerset Kitchen Faucet, Brushed Nickel (KS8798DL)
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-VS)
- Kingston Brass Kitchen Faucets