Shop All Kitchen Faucets
Kingston Brass
KS1273AXBS Heritage Bridge Kitchen Faucet W/Brass Sprayer, Brass
Mfr # KS1273AXBS
Zoro # G3100014
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Includes Faucet; Mounting Hardware
- Features Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes matching brass side sprayer, Victorian style rotating swivel spout, 10-1/16" spout clearance, 8-9/16" spout reach, 13-1/8" spout height, Dual metal cross handles for easy rotation, Corrosion-resistant finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1273AXBS
- Zoro # G3100014
- UPC # 663370177439
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 8.56 |
Height | 13.13 |
Item Width (Inch) | 8.56 |
Item Length (Inch) | 11.19 |
Item Height (Inch) | 13.13 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the antique brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS PTFESeat Cartridge, Hot, Brass (006010-40)
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF4)
- NYLOCHEM Nylochem Nylon 12 Tubing, 3/8" OD x 100', Black (N38ABK)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Extension (1PNU1)
- KINGSTON BRASS KS127AXBSAC Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Copper (KS127AXBSAC)
- KINGSTON BRASS KS300C 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS300C)
- KINGSTON BRASS 8" Centerset Kitchen Faucet, Polished Chrome (KB121)
- KINGSTON BRASS Restoration Centerset Kitchen Faucet, Polished Brass (KB3742AL)
- KINGSTON BRASS 2Function PullDown Kitchen Faucet Sprayer Head, Matte Black (KDH8810)
- KINGSTON BRASS NB750SP Water Onyx Centerset Kitchen Faucet, Black Stainless Steel (NB750SP)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 6" Handle (LK810GN04T4)
- Kingston Brass Kitchen Faucets