Shop All Kitchen Faucets
Kingston Brass
KS1271PLBS Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Chrome
Mfr # KS1271PLBS
Zoro # G3096889
product price: $233.97
/ea
Free Shipping & Returns
$233.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Valve Type Ceramic Disc Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1271PLBS
- Zoro # G3096889
- UPC # 663370034732
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 8.56 |
Height | 13.13 |
Item Height (Inch) | 13.13 |
Item Length (Inch) | 13.88 |
Item Width (Inch) | 8.56 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished chrome finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 5 in x 4 in Pipe Size (437490)
- KEENEY MFG 3-Function Showerhead, White, Flow Rate: 1.8 GPM (K704WH)
- CULLIGAN Quick Connect Filter, 0.5 gpm, 0.5 Micron, 2-1/2" O.D., 10 in H (RC-EZ-3)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-092-1/2-MK1)
- KINGSTON BRASS KS127ALBSAC Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Copper (KS127ALBSAC)
- KINGSTON BRASS Legacy 8" Centerset Kitchen Faucet, Brushed Nickel/Chrome (KB6797LL)
- KINGSTON BRASS KS1775ALBS Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Bronze (KS1775ALBS)
- KINGSTON BRASS KB828 Single-Handle Widespread Kitchen Faucet, Brushed Nickel (KB828)
- KINGSTON BRASS Magellan Centerset Kitchen Faucet, Chrome (KB790)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798WLLLS)
- DELTA Single Handle Pull-Down Kitchen Faucet (9159-CZ-DST)
- Kingston Brass Kitchen Faucets