Shop All Wall Mounted Bathroom Faucets
Kingston Brass
KS1256PKL Duchess 2-Handle Wall Mount Bathroom Faucet, Polished Nickel
Mfr # KS1256PKL
Zoro # G3075505
product price: $305.47
/ea
Free Shipping & Returns
$305.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant true
- Number of Handles 2
- Weight 8.88
- Height 6.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1256PKL
- Zoro # G3075505
- UPC # 663370816406
- Country of Origin Taiwan, Province of China
- Category Wall Mounted Bathroom Faucets
Dimensions
Height | 6.63 |
Width | 9 |
Length | 10 |
Item Height (Inch) | 6.63 |
Item Width (Inch) | 9 |
Item Length (Inch) | 10 |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Duchess two-handle wall mount bathroom faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Stainless Stl Reamer, 1/8 to 1-1/2 in Cap (127S)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-8)
- BRADLEY Thermostatic Valve for Faucet 5 GPM (S59-4000A)
- REED Valve and Curb Key, Steel (VK3CK1CK2)
- KINGSTON BRASS KS8123CML Manhattan 2-Handle 8" Wall Mount Bathroom Faucet, Brass (KS8123CML)
- KINGSTON BRASS KS215C Adjustable Center Wall Mount Bathroom Faucet (KS215C)
- KINGSTON BRASS KS7247AX 8" Center Wall Mount Bathroom Faucet, Brushed Brass (KS7247AX)
- KINGSTON BRASS KS1250PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1250PKL)
- KINGSTON BRASS KS1220PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1220PKL)
- KINGSTON BRASS KS216ORB Adjustable Center Wall Mount Bathroom Faucet (KS216ORB)
- DELTA Trillian: Two Handle Wall Mount Bathroom Faucet Trim (T3543LF-KS-PR-WL)
- Kingston Brass Bathroom Sink Faucets & Accessories