Shop All Wall Mounted Bathroom Faucets
Kingston Brass
KS1225PKL Duchess 2-Handle Wall Mount Bathroom Faucet, Oil Rubbed Brnz
Mfr # KS1225PKL
Zoro # G3064777
product price: $246.97
/ea
Free Shipping & Returns
$246.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant true
- Finish Oil Rubbed Bronze
- Number of Handles 2
- Weight 8.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1225PKL
- Zoro # G3064777
- UPC # 663370815591
- Country of Origin Taiwan, Province of China
- Category Wall Mounted Bathroom Faucets
Dimensions
Length | 10 |
Width | 7.31 |
Height | 6.44 |
Item Height (Inch) | 6.44 |
Item Width (Inch) | 7.31 |
Item Length (Inch) | 10 |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Duchess two-handle wall mount bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095LF 240/60, 220/50)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EFX300.000.0000)
- AIGNEP USA Nickel Plated Brass Hex Nipple, MNPT x MNPT, 3/8" Pipe Size (82200N-06)
- HYDRA-ZORB Insulation Clamp, 5/8" OD x 1/2" Wall, 7-Series for Elastomeric (724062)
- KINGSTON BRASS KS7247AX 8" Center Wall Mount Bathroom Faucet, Brushed Brass (KS7247AX)
- KINGSTON BRASS KS216ORB Adjustable Center Wall Mount Bathroom Faucet (KS216ORB)
- KINGSTON BRASS KS8126ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Polished Nickel (KS8126ML)
- KINGSTON BRASS KS1220PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1220PKL)
- KINGSTON BRASS KS8120ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Matte Black (KS8120ML)
- KINGSTON BRASS KS1250PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1250PKL)
- VINTAGE KS3247AX 8-Inch Center Wall Mount Bathroom Faucet (KS3247AX)
- Kingston Brass Bathroom Sink Faucets & Accessories