Shop All Kitchen Faucets
Kingston Brass
KS1175PX Heritage Bridge Kitchen Faucet, Oil Rubbed Bronze
Mfr # KS1175PX
Zoro # G3108387
Free Shipping & Returns
$233.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant false
- Mounting Type Deck Mount
- Width 8
- Height 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS1175PX
- Zoro # G3108387
- UPC # 663370034664
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 8 |
Height | 2.13 |
Item Height (Inch) | 2.13 |
Item Length (Inch) | 13 |
Item Width (Inch) | 8 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" FNPT SS Hex Coupling (2-2 FHC-SS)
- ANVIL 1" Male NPT Malleable Iron Square Head Plug Class 125 (0318902442)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (102-304)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- KINGSTON BRASS KS1171PX Heritage Bridge Kitchen Faucet, Polished Chrome (KS1171PX)
- KINGSTON BRASS KS1171BEX Essex Bridge Kitchen Faucet, Polished Chrome (KS1171BEX)
- KINGSTON BRASS NB750SP Water Onyx Centerset Kitchen Faucet, Black Stainless Steel (NB750SP)
- KINGSTON BRASS Heritage Wall Mnt Bridge Kitchen Faucet W/Brass Sprayer, Brass (KS1263ALBS)
- KINGSTON BRASS Single-Handle, Widespread Kitchen Faucet, Chrome (KB811K1)
- KINGSTON BRASS KS177ALBSAC Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Copper (KS177ALBSAC)
- KOHLER Artifacts Pull-Down W/Response (29709-BL)
- Kingston Brass Kitchen Faucets & Accessories