Shop All Kitchen Faucets
Kingston Brass
KS1175AL Heritage Bridge Kitchen Faucet, Oil Rubbed Bronze
Mfr # KS1175AL
Zoro # G3093608
product price: $233.97
/ea
Free Shipping & Returns
$233.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Includes Faucet; Mounting Hardware
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1175AL
- Zoro # G3093608
- UPC # 663370034633
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 2.13 |
Width | 8 |
Item Length (Inch) | 13 |
Item Width (Inch) | 8 |
Item Height (Inch) | 2.13 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND 1 In. x 1 In. FPT Galvanized Coupling (511-205BG)
- KOHLER Tiling-In Bead, 144" Length (1177-NA)
- KOHLER Awaken Wall-Mount Supply Elbow (98350-BN)
- ZSI Beta Clamp Assembly, Single, 5/8 In Tube (S2010R)
- KINGSTON BRASS KS1171AL Heritage Bridge Kitchen Faucet, Polished Chrome (KS1171AL)
- KINGSTON BRASS KS1172AL Heritage Bridge Kitchen Faucet, Polished Brass (KS1172AL)
- KINGSTON BRASS CCRP1K1SPR Kitchen Faucet Side Sprayer (CCRP1K1SPR)
- KINGSTON BRASS 8" Centerset Kitchen Faucet Brass Sprayer, Polished Brass (KB3572GLBS)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KB1795PKLBS)
- KINGSTON BRASS Restoration Centerset Kitchen Faucet, Polished Brass (KB3742PL)
- WESTBRASS Contemporary 10" Hot and Cold Water Dispenser and Tank in Satin Nickel (D2051HFP-07)
- Kingston Brass Kitchen Faucets & Accessories